HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 6 In Overall Length
Mfr # C44640
Zoro # G3714636
product price: $61.79
/eaKey Features
Style
Rectangular
Material
M2 High Speed Steel
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44640
Zoro #
G3714636
UPC #
697334446408
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Width
3/8"
Shank Height
3/4"
Radius
Sharp Point
Overall Height
3/4 in
Overall Width
3/8 in
Details
Style
Rectangular
Material
M2 High Speed Steel
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Application
General Purpose Work
Tolerance
0.005"
Item
Lathe Tool Blank
End Angle Type
Non-Beveled
Material Grade - Machining
M2
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel
Ground Surface Finish
Ground
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, P
Description
Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 3/4 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.