Zoro Homepage

HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X5/8 In x 4 In Overall Length

  • Mfr # C44628

  • Zoro # G3666591


product price: $40.59
/ea

Key Features

Finish
Uncoated
Application
General Purpose Work
Radius
Sharp Point
Overall Length
4 in
Shank Height
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44628
Zoro #
G3666591
UPC #
697334446286
Country of Origin
China

Dimensions

Radius
Sharp Point
Overall Length
4 in
Shank Height
1/4"
Shank Width
3/8"
Overall Height
5/8 in
Overall Width
3/8 in

Details

Finish
Uncoated
Application
General Purpose Work
Style
Rectangular
Tolerance
0.005"
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Material
M2 High Speed Steel
Item
Lathe Tool Blank
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
M2
Ground Surface Finish
Ground

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 5/8 in, Overall Length 4 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.