Zoro Homepage

HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X5/8 In x 5 In Overall Length

  • Mfr # C44631

  • Zoro # G3642642


product price: $49.69
/ea

Key Features

Overall Length
5 in
Application
General Purpose Work
Tolerance
0.005"
Style
Rectangular
Shank Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44631
Zoro #
G3642642
UPC #
697334446316
Country of Origin
China

Dimensions

Overall Length
5 in
Shank Width
3/8"
Shank Height
5/8"
Radius
Sharp Point
Overall Width
3/8 in
Overall Height
5/8 in

Details

Application
General Purpose Work
Tolerance
0.005"
Style
Rectangular
Finish
Uncoated
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Item
Lathe Tool Blank
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
Material - Machining
High Speed Steel
End Angle Type
Non-Beveled
Material Grade - Machining
M2
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 5/8 in, Overall Length 5 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.