Zoro Homepage

HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X5/8 In x 6 In Overall Length

  • Mfr # C44634

  • Zoro # G3625273


product price: $56.79
/ea

Key Features

Angle
10 Degrees
Finish
Uncoated
Material
M2 High Speed Steel
Style
Rectangular
Tolerance
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44634
Zoro #
G3625273
UPC #
697334446347
Country of Origin
China

Dimensions

Shank Height
5/8"
Overall Length
6 in
Shank Width
3/8"
Radius
Sharp Point
Overall Height
5/8 in
Overall Width
3/8 in

Details

Angle
10 Degrees
Finish
Uncoated
Material
M2 High Speed Steel
Style
Rectangular
Tolerance
0.005"
Cutting Direction
Right and Left Hand
Item
Lathe Tool Blank
Application
General Purpose Work
End Angle Type
Non-Beveled
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
Material Grade - Machining
M2

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 5/8 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.