HSS M2 Square Tool Bit 850 Cleveland 1-1/4 In x 9 In Overall Length

  • Mfr # C44530

  • Zoro # G3679715


product price:  $345.74
/ea
Free Shipping & Returns

Key Features

Shank Width
1-1/4"
Material
M2 High Speed Steel
Finish
Uncoated
Application
General Purpose Work
Tolerance
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44530
Zoro #
G3679715
UPC #
697334445302
Country of Origin
China

Dimensions

Shank Width
1-1/4"
Radius
Sharp Point
Shank Height
1-1/4"
Overall Length
9 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in

Details

Material
M2 High Speed Steel
Finish
Uncoated
Application
General Purpose Work
Tolerance
0.005"
Cutting Direction
Right and Left Hand
Item
Lathe Tool Blank
Style
Square
Angle
10 Degrees
Ground Surface Finish
Ground
Material Grade - Machining
M2
Primary Material Application
Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, P
End Angle Type
Non-Beveled
Material - Machining
High Speed Steel

Description

Lathe Tool Blank, High Speed Steel, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Length 9 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.