HSS M2 Square Tool Bit 850 Cleveland 1 In x 7 In Overall Length
Mfr # C44528
Zoro # G3691301
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Style
Square
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44528
Zoro #
G3691301
UPC #
697334445289
Country of Origin
China
Dimensions
Overall Length
7 in
Shank Width
1"
Shank Height
1"
Radius
Sharp Point
Overall Height
1 in
Overall Width
1 in
Details
Style
Square
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Finish
Uncoated
Application
General Purpose Work
Item
Lathe Tool Blank
Tolerance
0.005"
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material - Machining
High Speed Steel
Material Grade - Machining
M2
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)
End Angle Type
Non-Beveled
Description
Lathe Tool Blank, High Speed Steel, Overall Width 1 in, Overall Height 1 in, Overall Length 7 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.