HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length

  • Mfr # C44509

  • Zoro # G3596661


product price:  $11.39
/ea

Key Features

Cutting Direction
Right and Left Hand
Material
M2 High Speed Steel
Style
Square
Tolerance
0.005"
Shank Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C44509
Zoro #
G3596661
UPC #
697334445098
Country of Origin
China

Dimensions

Shank Height
3/16"
Overall Length
2 1/2 in
Radius
Sharp Point
Shank Width
3/16"
Overall Width
3/16 in
Overall Height
3/16 in

Details

Cutting Direction
Right and Left Hand
Material
M2 High Speed Steel
Style
Square
Tolerance
0.005"
Item
Lathe Tool Blank
Angle
10 Degrees
Application
General Purpose Work
Finish
Uncoated
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Ground Surface Finish
Ground
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
M2

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/16 in, Overall Height 3/16 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.