HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length

  • Mfr # C44516

  • Zoro # G3657385


product price: $18.29
/ea

Key Features

Shank Width
3/8"
Shank Height
3/8"
Style
Square
Overall Length
3 in
Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44516
Zoro #
G3657385
UPC #
697334445166
Country of Origin
China

Dimensions

Shank Width
3/8"
Shank Height
3/8"
Overall Length
3 in
Radius
Sharp Point
Overall Height
3/8 in
Overall Width
3/8 in

Details

Style
Square
Item
Lathe Tool Blank
Angle
10 Degrees
Tolerance
0.005"
Application
General Purpose Work
Cutting Direction
Right and Left Hand
Finish
Uncoated
Material
M2 High Speed Steel
Primary Material Application ISO Code
K, P
End Angle Type
Non-Beveled
Material Grade - Machining
M2
Material - Machining
High Speed Steel
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 3/8 in, Overall Length 3 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.