HSS M2 Square Tool Bit 850 Cleveland 7/16 In x 3-1/2 In Overall Length
Mfr # C44518
Zoro # G3736302
product price: $24.79
/eaKey Features
Cutting Direction
Right and Left Hand
Overall Length
3 1/2 in
Angle
10 Degrees
Shank Width
7/16"
Radius
Sharp Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44518
Zoro #
G3736302
UPC #
697334445180
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Shank Width
7/16"
Radius
Sharp Point
Shank Height
7/16"
Overall Height
7/16 in
Overall Width
7/16 in
Details
Cutting Direction
Right and Left Hand
Item
Lathe Tool Blank
Angle
10 Degrees
Finish
Uncoated
Application
General Purpose Work
Style
Square
Tolerance
0.005"
Material
M2 High Speed Steel
Material Grade - Machining
M2
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Steel
End Angle Type
Non-Beveled
Ground Surface Finish
Ground
Primary Material Application ISO Code
K, P
Description
Lathe Tool Blank, High Speed Steel, Overall Width 7/16 in, Overall Height 7/16 in, Overall Length 3 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.