HSS M2 Square Tool Bit 850 Cleveland 7/8 In x 6 In Overall Length

  • Mfr # C44527

  • Zoro # G3713446


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right and Left Hand
Style
Square
Radius
Sharp Point
Angle
10 Degrees
Tolerance
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44527
Zoro #
G3713446
UPC #
697334445272
Country of Origin
China

Dimensions

Radius
Sharp Point
Overall Length
6 in
Shank Height
1"
Shank Width
3/4"
Overall Height
7/8 in
Overall Width
7/8 in

Details

Cutting Direction
Right and Left Hand
Item
Lathe Tool Blank
Style
Square
Angle
10 Degrees
Tolerance
0.005"
Application
General Purpose Work
Finish
Uncoated
Material
M2 High Speed Steel
Primary Material Application ISO Code
K, P
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
M2
Ground Surface Finish
Ground
Primary Material Application
Cast Iron, Steel
End Angle Type
Non-Beveled
Material - Machining
High Speed Steel

Description

Lathe Tool Blank, High Speed Steel, Overall Width 7/8 in, Overall Height 7/8 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.