Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Taper Length Parabolic Drill

  • Mfr # C13000

  • Zoro # G312007053


product price: $48.59
/ea

Key Features

Drill Bit Size
33/64 in
Overall Length
8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13000
Zoro #
G312007053
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
33/64 in
Overall Length
8 in
Flute Length
6 in
Shank Dia.
1289/2500 in
Drill Length Class
Taper-Length
Shank Length
2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
2565
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

Taper Length Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.