Zoro Homepage

Ignition Cable, 300K

  • Mfr # S300587

  • Zoro # G7372075


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Classic Convection Steamer with Gas 15 psi Boiler, Convection Steamer with 6-gallon Kettle & Gas 15 psi Boiler, Pressure Steamer
For Use With Mfr. Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Product Type
Ignitor Cable
Compatible with Manufacturer Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible with Mfr. Model No.
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300587
Zoro #
G7372075
UPC #
-
Country of Origin
United States

Details

Item
Ignitor Cable
For Use With
Classic Convection Steamer with Gas 15 psi Boiler, Convection Steamer with 6-gallon Kettle & Gas 15 psi Boiler, Pressure Steamer
For Use With Mfr. Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Product Type
Ignitor Cable
Compatible with Manufacturer Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible with Mfr. Model No.
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
For Use with Mfr Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible Manufacturer Part Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible Manufacturer Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible with Manufacturer Model No.
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible Pump Manufacturer Part Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002
Compatible Mfr. Model Number
24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002

Description

Ignitor Cable, For Use With Classic Convection Steamer with Gas 15 psi Boiler, Convection Steamer with 6-gallon Kettle & Gas 15 psi Boiler, Pressure Steamer, Product Type Ignitor Cable, Compatible Manufacturer Part Number 24CGM200, 36CGM300, 42CKGM, PDM2003, PGM2002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.