Zoro Homepage

Jobber Drill, Spiral Flute, Right Hand

  • Mfr # C89615

  • Zoro # G109197721


product price: $66.45
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
21/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89615
Zoro #
G109197721
UPC #
697334028192
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
R
Shank Dia.
21/64 in
Maximum Drilling Depth
2 1/2 in
Flute Length
2 1/2 in
Shank Length
1 1/2 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
Not Rated
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Decimal Equivalent
0.3390
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
List Number
1727
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size R, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3390, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.