Shop CLEVELAND
See all product information
Create Account
Jobber Length Drill Bit, #8, Cobalt (8%)
- Mfr # C13060
- Zoro # G812006976
product price:Â
$
23.15
/ea
Sold in multiples of 10 for
$231.50
Key Features
Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5 mm
Material - Machining
Cobalt (8%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13060
- Zoro #
- G812006976
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt (8%)
- Cutting Direction
- Right Hand
- Finish - Machining
- TiCN
- Shank Type - Machining
- Straight
- List Number
- 2075-TC
- Flute Type
- Wide Land Parabolic
- Primary Material Application ISO Code
- K, M, P
- Standards
- ASME B94.11M, DIN 338
- Measurement System
- Wire
- Spiral Direction
- Right Hand
- Decimal Equivalent
- 0.1990 in
- Coolant Fed
- Non-Coolant Through
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Material Grade - Machining
- M42
- Drill Bit Point Type
- Split Point
- Sheeter Drill
- Yes
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Minimum
- 35 Degrees
- Helix Angle - Maximum
- 45 Degrees
- Secondary Material Application ISO Code
- N
Dimensions
- Overall Length
- 3 5/8 in
- Drill Bit Size
- #8
- Shank Dia.
- 5 mm
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 1 3/16 in
- Flute Length
- 2 7/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent), TiCN, Decimal Equivalent 0.1990 in, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.