Shop CLEVELAND
See all product information
Create Account
JobberLengthDrillBit, 12.25mm, Cobalt(8%)
- Mfr # C13038
- Zoro # G112006959
product price:Â
$
70.15
/ea
Sold in multiples of 5 for
$350.75
Key Features
Overall Length
151 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
12.2 mm
Material - Machining
Cobalt (8%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13038
- Zoro #
- G112006959
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt (8%)
- Cutting Direction
- Right Hand
- Finish - Machining
- TiN
- Shank Type - Machining
- Straight
- Standards
- ASME B94.11M, DIN 338
- Decimal Equivalent
- 0.4823 in
- Coolant Fed
- Non-Coolant Through
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- List Number
- 2075-TN
- Measurement System
- Metric
- Flute Type
- Wide Land Parabolic
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- K, M, P
- Sheeter Drill
- Yes
- Drill Bit Point Type
- Split Point
- Material Grade - Machining
- M42
- Secondary Material Application ISO Code
- N
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Minimum
- 35 Degrees
- Helix Angle - Maximum
- 45 Degrees
Dimensions
- Overall Length
- 151 mm
- Drill Bit Size
- 12.25 mm
- Shank Dia.
- 12.2 mm
- Flute Length
- 101 mm
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 1 1937/2000 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 151 mm
- Length
- 151 mm
Description
Jobber Length Drill Bit, Drill Bit Size 12.25 mm, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent), TiN, Decimal Equivalent 0.4823 in, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.