Shop CLEVELAND
See all product information
Create Account
JobberLengthDrillBit, 31/64in, Cobalt(8%)
- Mfr # C13055
- Zoro # G212006965
product price:Â
$
77.35
/ea
Sold in multiples of 5 for
$386.75
Key Features
Overall Length
5 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
31/64 in
Material - Machining
Cobalt (8%)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C13055
- Zoro #
- G212006965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 7/8 in
- Drill Bit Size
- 31/64 in
- Shank Dia.
- 31/64 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 4 3/8 in
- Shank Length
- 1 1/2 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent), TiCN, Decimal Equivalent 0.4844 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.