Leg, 4 In, Blk Plastic Foot
Mfr # 1014501
Zoro # G7336664
product price: $45.29
/eaKey Features
For Use With
Convection Steamer, Counter Type Convection Steamer
For Use With Mfr. Model Number
24-CET-1
Color
Black
Height
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014501
Zoro #
G7336664
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Overall Height
4 in
Details
Item
Leg,4",Black Plastic Foot
For Use With
Convection Steamer, Counter Type Convection Steamer
For Use With Mfr. Model Number
24-CET-1
Color
Black
Material
Plastic
Product Type
Leg
Compatible with Manufacturer Model Number
21-CET-16, 24-CET-1, CET-8
For Use with Mfr Model Number
21-CET-16, 24-CET-1, CET-8
Compatible Manufacturer Part Number
21-CET-16, 24-CET-1, CET-8
Compatible with Mfr. Model No.
21-CET-16, 24-CET-1, CET-8
Compatible Manufacturer Model Number
21-CET-16, 24-CET-1, CET-8
Compatible with Manufacturer Model No.
21-CET-16, 24-CET-1, CET-8
Compatible Pump Manufacturer Part Number
21-CET-16, 24-CET-1, CET-8
Compatible Mfr. Model Number
21-CET-16, 24-CET-1, CET-8
Description
Leg,4 In.,Black Plastic Foot, For Use With Convection Steamer, Counter Type Convection Steamer, Product Type Leg, Color Black, Compatible Manufacturer Part Number 21-CET-16, 24-CET-1, CET-8, Material Plastic, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.