Shop CLEVELAND
See all product information
Create Account
M1.6X0.35 HS 1001 D3 2F TAPER TAP
- Mfr # C54043
- Zoro # G223506676
product price:Â
$
21.45
/ea
Key Features
Cutting Direction
Right Hand
Hole Type
Blind Hole
Tap Chamfer
Taper
Application
General Purpose
Tap Thread Size
M1.6-0.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54043
- Zoro #
- G223506676
- UPC #
- 697334540434
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- Application
- General Purpose
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Number of Flutes
- 2
Dimensions
- Tap Thread Size
- M1.6-0.35
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- D3
- Overall Length
- 1.625 in
- Thread Length
- 0.31 in
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.