Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cleveland Machine Tap, #4-40, Plug, UNC, 2 Flutes, Bright C50001

Machine Tap, #4-40, Plug, UNC, 2 Flutes, Bright (Discontinued)

  • Mfr # C50001
  • Zoro # G7567637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50001
Zoro #
G7567637
UPC #
094728833408
Country of Origin
South Africa

Dimensions

Overall Length
1 57/64 in
Shank Dia.
0.141 in
Tap Thread Size
#4-40
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Size
#4
Thread Length
7/16 in
Size
#4

Details

Item
Machine Tap
Standards
USCTI Table 302A
Tap Finish
Bright
List Number
605AL
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
2
Cutting Direction - Machining
Right Hand

Description

Machine Tap, Overall Length 1 57/64 in, Cobalt, Bright, Thread Length 7/16 in, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.