Zoro Homepage

Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # C55680

  • Zoro # G2538547


product price: $40.99
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
List Number
975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55680
Zoro #
G2538547
UPC #
697334556800
Country of Origin
United States

Dimensions

Tap Thread Size
1/16"-27
Pitch Diameter Limit
Not Rated
Thread Length
11/16"
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Size
1/16"
Drill Bit Size
A, C
Shank Length
1 1/2 in
Thread Size
1/16"-27
75% Thread Drill Size
C
Tap Length Standard
USCTI Table 311
Square Size
0.2340 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
List Number
975
Standards
USCTI Table 311
Tap Material
High Speed Steel
Tap Finish
TiN
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
975TN
Helix Angle
0 Degrees
Thread Standard
NPTF
Coolant Fed
Coolant Through
Max. Projection
0.3120 in
Material Grade - Machining
975TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Interrupted Thread
No
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Threads per Inch
27
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.