Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPS

  • Mfr # C64119

  • Zoro # G2755398


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64119
Zoro #
G2755398
UPC #
697334641193
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Overall Length
3-1/8"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Shank Dia.
Shank Dia.: 0.6875"
Tap Size
1/2"
Square Size
0.5150 in
75% Thread Drill Size
18 mm
Shank Length
1 3/4 in
Tap Length Standard
USCTI Table 311
Thread Size
1/2"-14

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
Bright
Standards
USCTI Table 311
List Number
963
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
963
Threads per Inch
14
Helix Angle
0 Degrees
Interrupted Thread
No
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Max. Projection
0.5790 in
Thread Standard
NPS
Tap Shank Standard
USCTI Table 311
Material Grade - Machining
963
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPS, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 18 mm, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.