Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPSF

  • Mfr # C64133

  • Zoro # G3041442


product price: $74.59
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64133
Zoro #
G3041442
UPC #
697334641339
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
Shank Dia.: 0.6875"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
3-1/8"
Thread Length
1-3/8"
Tap Size
1/2"
Square Size
0.5150 in
Tap Length Standard
USCTI Table 311
Thread Size
1/2"-14
Shank Length
1 3/4 in
Drill Bit Size
18.00 mm
75% Thread Drill Size
18 mm

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Thread Direction
Right Hand
Number of Pieces
1
List Number
967
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
Bright
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
967
Primary Material Application ISO Code
K, N, P
Thread Standard
NPSF
Helix Angle
0 Degrees
Threads per Inch
14
Spiral Direction
Neutral
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Max. Projection
0.5790 in
Extended Neck
No
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Material Grade - Machining
967

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPSF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 18 mm, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.