Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # C56705

  • Zoro # G2538352


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56705
Zoro #
G2538352
UPC #
697334567059
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Overall Length
3-1/8"
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 0.6875"
Tap Size
1/2"
Square Size
0.5150 in
Thread Size
1/2"-14
Tap Length Standard
USCTI Table 311
Shank Length
1 3/4 in
Drill Bit Size
11/16 in, 45/64 in
75% Thread Drill Size
0.7031 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Standards
USCTI Table 311
List Number
965
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
965TN
Interrupted Thread
No
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
No
Thread Standard
NPT
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
965TN
Threads per Inch
14
Helix Angle
0 Degrees
Spiral Direction
Neutral
Max. Projection
0.5790 in
Coolant Fed
Coolant Through
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.