Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # C64041

  • Zoro # G2755300


product price: $73.29
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Standards
USCTI Table 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64041
Zoro #
G2755300
UPC #
697334640417
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Inch
Overall Length
3-1/8"
Shank Dia.
Shank Dia.: 0.6875"
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
Thread Size
1/2"-14
Drill Bit Size
11/16 in, 45/64 in
75% Thread Drill Size
0.7031 in
Tap Length Standard
USCTI Table 311
Shank Length
1 3/4 in
Square Size
0.5150 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Standards
USCTI Table 311
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
List Number
965
Tap Material
High Speed Steel
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
965B
Max. Projection
0.5790 in
Interrupted Thread
No
Thread Standard
NPT
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Extended Neck
No
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
965B
Coolant Fed
Coolant Through
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.