Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # C55685

  • Zoro # G2538809


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55685
Zoro #
G2538809
UPC #
697334556855
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
1-3/8"
Overall Length
3-1/8"
Shank Dia.
Shank Dia.: 0.6875"
Tap Size
1/2"
Square Size
0.5150 in
Shank Length
1 3/4 in
Thread Size
1/2"-14
75% Thread Drill Size
0.7031 in
Tap Length Standard
USCTI Table 311
Drill Bit Size
11/16 in, 45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
USCTI Table 311
List Number
975
Tap Style
Pipe
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
975TN
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application ISO Code
K, M, P
Interrupted Thread
No
Tap Shank Standard
USCTI Table 311
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Threads per Inch
14
Material Grade - Machining
975TN
Thread Standard
NPTF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Projection
0.5790 in
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.