Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # C64111

  • Zoro # G2541058


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
List Number
966
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64111
Zoro #
G2541058
UPC #
697334641117
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/8"
Shank Dia.
Shank Dia.: 0.6875"
Tap Dimension Type
Inch
Tap Size
1/2"
Tap Length Standard
USCTI Table 311
Square Size
0.5150 in
Shank Length
1 3/4 in
Thread Size
1/2"-14
Drill Bit Size
11/16 in, 45/64 in
75% Thread Drill Size
0.7031 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
List Number
966
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Standards
USCTI Table 311
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
966
Measurement System
Fractional Inch
Material Grade - Machining
966
Interrupted Thread
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees
Primary Material Application ISO Code
M, P
Max. Projection
0.5790 in
Tap Shank Standard
USCTI Table 311
Primary Material Application
Stainless Steel, Steel
Thread Standard
NPTF
Extended Neck
No
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.