Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPS

  • Mfr # C64117

  • Zoro # G3041451


product price: $40.99
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64117
Zoro #
G3041451
UPC #
697334641179
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.5625"
Thread Length
1-1/16"
Overall Length
2-7/16"
Tap Dimension Type
Inch
Tap Size
1/4"
75% Thread Drill Size
0.4375 in
Tap Length Standard
USCTI Table 311
Shank Length
1 3/8 in
Thread Size
1/4"-18
Square Size
0.4210 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Finish
Bright
Tap Style
Pipe
Number of Pieces
1
List Number
963
Thread Direction
Right Hand
Standards
USCTI Table 311
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
963
Material Grade - Machining
963
Tap Shank Standard
USCTI Table 311
Spiral Direction
Neutral
Max. Projection
0.4590 in
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees
Thread Standard
NPS
Extended Neck
No
Interrupted Thread
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPS, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.