Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF

  • Mfr # C64131

  • Zoro # G2755459


product price: $44.19
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Thread Length
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64131
Zoro #
G2755459
UPC #
697334641315
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Thread Length
1-1/16"
Overall Length
2-7/16"
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 0.5625"
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
75% Thread Drill Size
0.4375 in
Thread Size
1/4"-18
Shank Length
1 3/8 in
Square Size
0.4210 in
Drill Bit Size
7/16 in
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Number of Pieces
1
List Number
967
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Style
Pipe
Thread Direction
Right Hand
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
967
Measurement System
Fractional Inch
Threads per Inch
18
Spiral Direction
Neutral
Material Grade - Machining
967
Tap Shank Standard
USCTI Table 311
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees
Extended Neck
No
Thread Standard
NPSF
Interrupted Thread
No
Max. Projection
0.4590 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPSF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.