Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # C64039

  • Zoro # G3041311


product price: $38.99
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Shank Dia.
Shank Dia.: 0.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64039
Zoro #
G3041311
UPC #
697334640394
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
Shank Dia.: 0.5625"
Tap Dimension Type
Inch
Overall Length
2-7/16"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
Drill Bit Size
27/64 in, 7/16 in
Square Size
0.4210 in
Tap Length Standard
USCTI Table 311
75% Thread Drill Size
0.4375 in
Shank Length
1 3/8 in
Thread Size
1/4"-18

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Standards
USCTI Table 311
List Number
965
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
965B
Primary Material Application ISO Code
N, P
Threads per Inch
18
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Extended Neck
No
Helix Angle
0 Degrees
Material Grade - Machining
965B
Thread Standard
NPT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Max. Projection
0.4590 in
Coolant Fed
Coolant Through
Interrupted Thread
No
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.