Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # C64109

  • Zoro # G2540960


product price: $56.79
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64109
Zoro #
G2540960
UPC #
697334641094
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Tap Dimension Type
Inch
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Overall Length
2-7/16"
Shank Dia.
Shank Dia.: 0.5625"
Tap Size
1/4"
Square Size
0.4210 in
Tap Length Standard
USCTI Table 311
75% Thread Drill Size
0.4375 in
Thread Size
1/4"-18
Shank Length
1 3/8 in
Drill Bit Size
27/64 in, 7/16 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
Bright
Number of Pieces
1
List Number
966
Standards
USCTI Table 311
Tap Style
Pipe
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
966
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Max. Projection
0.4590 in
Material Grade - Machining
966
Extended Neck
No
Thread Standard
NPTF
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Interrupted Thread
Yes
Helix Angle
0 Degrees
Threads per Inch
18
Primary Material Application
Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.