Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # C56701

  • Zoro # G2538081


product price: $40.89
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56701
Zoro #
G2538081
UPC #
697334567011
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Inch
Overall Length
2-1/8"
Shank Dia.
Shank Dia.: 0.3125"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
75% Thread Drill Size
Q
Thread Size
1/8"-27
Square Size
0.2340 in
Shank Length
1 3/8 in
Drill Bit Size
21/64 in, Q
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
List Number
965
Standards
USCTI Table 311
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
965TN
Extended Neck
No
Thread Standard
NPT
Interrupted Thread
No
Helix Angle
0 Degrees
Tap Shank Standard
USCTI Table 311
Threads per Inch
27
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
965TN
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Projection
0.3120 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.