Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # C64059

  • Zoro # G2540890


product price: $32.59
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64059
Zoro #
G2540890
UPC #
697334640592
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Shank Dia.
Shank Dia.: 0.3125"
Tap Size
1/8"
75% Thread Drill Size
Q
Square Size
0.2340 in
Drill Bit Size
21/64 in, Q
Tap Length Standard
USCTI Table 311
Thread Size
1/8"-27
Shank Length
1 3/8 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Number of Pieces
1
Standards
USCTI Table 311
Thread Direction
Right Hand
List Number
975
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
975
Threads per Inch
27
Primary Material Application
Stainless Steel, Steel
Thread Standard
NPTF
Max. Projection
0.3120 in
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Material Grade - Machining
975
Interrupted Thread
No
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.