Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # C64107

  • Zoro # G3041558


product price: $38.89
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Standards
USCTI Table 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64107
Zoro #
G3041558
UPC #
697334641070
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 0.3125"
Thread Length
3/4"
Overall Length
2-1/8"
Tap Size
1/8"
Shank Length
1 3/8 in
Drill Bit Size
21/64 in, Q
75% Thread Drill Size
Q
Square Size
0.2340 in
Thread Size
1/8"-27
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Standards
USCTI Table 311
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
Bright
List Number
966
Thread Direction
Right Hand
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
966
Primary Material Application ISO Code
M, P
Material Grade - Machining
966
Thread Standard
NPTF
Primary Material Application
Stainless Steel, Steel
Threads per Inch
27
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Extended Neck
No
Max. Projection
0.3120 in
Helix Angle
0 Degrees
Spiral Direction
Neutral
Interrupted Thread
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.