Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # C64108

  • Zoro # G3041549


product price: $51.49
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Thread Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64108
Zoro #
G3041549
UPC #
697334641087
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Overall Length
2-1/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.4375"
Tap Size
1/8"
Thread Size
1/8"-27
Drill Bit Size
21/64 in, Q
75% Thread Drill Size
Q
Square Size
0.3280 in
Shank Length
1 3/8 in
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
List Number
966
Tap Material
High Speed Steel
Standards
USCTI Table 311
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
966
Tap Shank Standard
USCTI Table 311
Primary Material Application
Stainless Steel, Steel
Extended Neck
No
Material Grade - Machining
966
Interrupted Thread
Yes
Max. Projection
0.3120 in
Spiral Direction
Neutral
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Thread Standard
NPTF
Threads per Inch
27

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.