Zoro Homepage

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT

  • Mfr # C64102

  • Zoro # G3041573


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64102
Zoro #
G3041573
UPC #
697334641025
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Overall Length
3-1/4"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Shank Dia.
Shank Dia.: 0.9063"
Tap Size
3/4"
75% Thread Drill Size
0.9063 in
Shank Length
1 7/8 in
Tap Length Standard
USCTI Table 311
Thread Size
3/4"-14
Square Size
0.6790 in
Drill Bit Size
29/32 in, 57/64 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Bright
List Number
964
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 311
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
964
Threads per Inch
14
Spiral Direction
Neutral
Thread Standard
NPT
Max. Projection
0.5650 in
Helix Angle
0 Degrees
Material Grade - Machining
964
Interrupted Thread
Yes
Extended Neck
No
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.