Zoro Homepage

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # C55686

  • Zoro # G2538860


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Standards
USCTI Table 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55686
Zoro #
G2538860
UPC #
697334556862
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Overall Length
3-1/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.9063"
Thread Length
1-3/8"
Tap Dimension Type
Inch
Tap Size
3/4"
Tap Length Standard
USCTI Table 311
Thread Size
3/4"-14
Drill Bit Size
29/32 in, 57/64 in
Shank Length
1 7/8 in
Square Size
0.6790 in
75% Thread Drill Size
0.9063 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Standards
USCTI Table 311
Tap Finish
TiN
List Number
975
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
975TN
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, M, P
Thread Standard
NPTF
Interrupted Thread
No
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Projection
0.5650 in
Coolant Fed
Coolant Through
Extended Neck
No
Material Grade - Machining
975TN
Spiral Direction
Neutral
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.