Zoro Homepage

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # C64064

  • Zoro # G2540872


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Overall Length
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64064
Zoro #
G2540872
UPC #
697334640646
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Overall Length
3-1/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.9063"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Tap Size
3/4"
Tap Length Standard
USCTI Table 311
Thread Size
3/4"-14
Square Size
0.6790 in
Shank Length
1 7/8 in
75% Thread Drill Size
0.9063 in
Drill Bit Size
29/32 in, 57/64 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
List Number
975
Thread Direction
Right Hand
Standards
USCTI Table 311
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
975
Tap Shank Standard
USCTI Table 311
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees
Material Grade - Machining
975
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Extended Neck
No
Spiral Direction
Neutral
Max. Projection
0.5650 in
Thread Standard
NPTF
Interrupted Thread
No
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.