Zoro Homepage

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS

  • Mfr # C64118

  • Zoro # G3041582


product price: $53.19
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Shank Dia.
Shank Dia.: 0.7000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64118
Zoro #
G3041582
UPC #
697334641186
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
Shank Dia.: 0.7000"
Tap Dimension Type
Inch
Overall Length
2-9/16"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Thread Size
3/8"-18
Tap Length Standard
USCTI Table 311
Square Size
0.5310 in
75% Thread Drill Size
0.5625 in
Shank Length
1 1/2 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
List Number
963
Thread Direction
Right Hand
Standards
USCTI Table 311
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
963
Spiral Direction
Neutral
Measurement System
Fractional Inch
Max. Projection
0.4540 in
Material Grade - Machining
963
Extended Neck
No
Tap Shank Standard
USCTI Table 311
Primary Material Application ISO Code
K, N, P
Thread Standard
NPS
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
18
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPS, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.