Zoro Homepage

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPSF

  • Mfr # C64132

  • Zoro # G3041567


product price: $53.69
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64132
Zoro #
G3041567
UPC #
697334641322
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Tap Dimension Type
Inch
Overall Length
2-9/16"
Shank Dia.
Shank Dia.: 0.7000"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Size
3/8"
Drill Bit Size
37/64 in
75% Thread Drill Size
0.5625 in
Shank Length
1 1/2 in
Square Size
0.5310 in
Thread Size
3/8"-18
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
Number of Pieces
1
Standards
USCTI Table 311
Tap Finish
Bright
Tap Style
Pipe
List Number
967
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
967
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
No
Measurement System
Fractional Inch
Material Grade - Machining
967
Max. Projection
0.4540 in
Tap Shank Standard
USCTI Table 311
Thread Standard
NPSF
Threads per Inch
18
Spiral Direction
Neutral
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPSF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.