Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # C56704

  • Zoro # G2538118


product price: $60.19
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56704
Zoro #
G2538118
UPC #
697334567042
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Thread Length
1-1/16"
Shank Dia.
Shank Dia.: 0.7000"
Overall Length
2-9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Tap Length Standard
USCTI Table 311
Square Size
0.5310 in
Drill Bit Size
9/16 in
Thread Size
3/8"-18
75% Thread Drill Size
0.5625 in
Shank Length
1 31/64 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Tap Finish
TiN
Standards
USCTI Table 311
List Number
965
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
965TN
Material Grade - Machining
965TN
Tap Shank Standard
USCTI Table 311
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Spiral Direction
Neutral
Interrupted Thread
No
Measurement System
Fractional Inch
Extended Neck
No
Max. Projection
0.4540 in
Thread Standard
NPT
Coolant Fed
Coolant Through
Threads per Inch
18
Primary Material Application ISO Code
K, M, P

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.