Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPTF
Mfr # C55684
Zoro # G2538483
product price: $47.99
/eaKey Features
Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2-9/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C55684
Zoro #
G2538483
UPC #
697334556848
Country of Origin
United States
Dimensions
Tap Thread Size
3/8"-18
Overall Length
2-9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.7000"
Thread Length
1-1/16"
Tap Size
3/8"
Square Size
0.5310 in
Drill Bit Size
9/16 in
Tap Length Standard
USCTI Table 311
Thread Size
3/8"-18
75% Thread Drill Size
0.5625 in
Shank Length
1 31/64 in
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.