Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # C64062

  • Zoro # G3041521


product price: $36.55
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
List Number
975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C64062
Zoro #
G3041521
UPC #
697334640622
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Thread Length
1-1/16"
Overall Length
2-9/16"
Shank Dia.
Shank Dia.: 0.7000"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Tap Length Standard
USCTI Table 311
Thread Size
3/8"-18
Shank Length
1 1/2 in
Drill Bit Size
9/16 in
Square Size
0.5310 in
75% Thread Drill Size
0.5625 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
List Number
975
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 311
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
975
Max. Projection
0.4540 in
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Threads per Inch
18
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Material Grade - Machining
975
Primary Material Application ISO Code
N, P
Interrupted Thread
No
Extended Neck
No
Thread Standard
NPTF

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.