Zoro Homepage

Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT

  • Mfr # C64100

  • Zoro # G2540909


product price: $70.59
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64100
Zoro #
G2540909
UPC #
697334641001
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Overall Length
2-9/16"
Thread Length
1-1/16"
Tap Dimension Type
Inch
Shank Dia.
Shank Dia.: 0.7000"
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Square Size
0.5310 in
Tap Length Standard
USCTI Table 311
Shank Length
1 1/2 in
Thread Size
3/8"-18
75% Thread Drill Size
0.5625 in
Drill Bit Size
9/16 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Number of Pieces
1
Tap Material
High Speed Steel
Standards
USCTI Table 311
List Number
964
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
964
Extended Neck
No
Threads per Inch
18
Max. Projection
0.4540 in
Thread Standard
NPT
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Interrupted Thread
Yes
Helix Angle
0 Degrees
Material Grade - Machining
964
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.