Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 2.813" L, 0.250" dia., Bright

  • Mfr # C46892

  • Zoro # G4769578


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2 13/16 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
4
Bore Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46892
Zoro #
G4769578
UPC #
697334468929
Country of Origin
United States

Dimensions

Overall Length
2 13/16 in
Shank Dia.
1/4 in
Bore Dia.
7/16 in
Size- Decimal
7/16" (0.4375)
Pilot Dia.
1/8"
Sizes Included
0.8125"
For Pilot Dia.
3/16 in to 3/8 in
Body Dia.
1/4 in
Shank Length
7/8 in

Details

Item
Aircraft Length Counterbore with Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
4
Shank Type
Straight
Finish
Bright (Uncoated)
Measurement System
Decimal Inch
Primary Material Application
All Materials
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum, Copper Alloys
Meets/Exceeds
ANSI
Standards
ANSI
Primary Material Application ISO Code
K, M, N1, N3, N4, P, S
Style
E10M-SCLPR-3
Shank Type - Machining
Straight
Material
High Speed Steel
Number of Pieces
1
Finish - Machining
Bright (Uncoated)

Description

Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.