Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 3.000" L, 0.234" dia., Bright

  • Mfr # C46422

  • Zoro # G4858432


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
15/64 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46422
Zoro #
G4858432
UPC #
697334464228
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
15/64 in
Bore Dia.
7/32 in
Pilot Dia.
3/32
For Pilot Dia.
1/8 in to 7/32 in
Sizes Included
0.2187"
Shank Length
2 1/8 in
Size- Decimal
7/32" (0.2188)
Body Dia.
15/64 in

Details

Item
Counterbore For Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Standards
ANSI
Meets/Exceeds
ANSI
Measurement System
Decimal Inch
Primary Material Application
All Materials
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Style
Dartmouth Knob
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.