Zoro Homepage

Port Tool, 3.813" L, 0.266" dia., Bright

  • Mfr # C46424

  • Zoro # G4789808


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 13/16 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46424
Zoro #
G4789808
UPC #
697334464242
Country of Origin
United States

Dimensions

Overall Length
3 13/16 in
Shank Dia.
1/4 in
Bore Dia.
9/32 in
Size- Decimal
9/32" (0.2812)
Shank Length
3 1/16 in
Pilot Dia.
3/32"
Body Dia.
1/4 in
Sizes Included
0.2812"
For Pilot Dia.
1/8 in to 7/32 in

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.