Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 4.063" L, 0.312" dia., Bright

  • Mfr # C46427

  • Zoro # G4854549


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46427
Zoro #
G4854549
UPC #
697334464273
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Shank Dia.
5/16 in
Bore Dia.
3/8 in
Sizes Included
0.3750"
Pilot Dia.
5/32"
For Pilot Dia.
3/16 in to 5/16 in
Shank Length
3 1/16 in
Size- Decimal
3/8" (0.3750)
Body Dia.
5/16 in

Details

Item
Counterbore For Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Style
Dartmouth Knob
Primary Material Application
All Materials
Standards
ANSI
Meets/Exceeds
ANSI
Number of Pieces
1
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Primary Material Application ISO Code
K, M, N, S1

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.