Zoro Homepage

Port Tool, 4.063" L, 0.375" dia., Bright

  • Mfr # C46429

  • Zoro # G4845397


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46429
Zoro #
G4845397
UPC #
697334464297
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Shank Dia.
3/8 in
Bore Dia.
7/16 in
For Pilot Dia.
3/16 in to 3/8 in
Sizes Included
0.4375"
Size- Decimal
7/16" (0.4375)
Body Dia.
3/8 in
Pilot Dia.
5/32"
Shank Length
3 1/16 in

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.