Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 4.313" L, 0.437" dia., Bright

  • Mfr # C46431

  • Zoro # G4758122


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/16 in
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46431
Zoro #
G4758122
UPC #
697334464310
Country of Origin
United States

Dimensions

Overall Length
4 5/16 in
Shank Dia.
7/16 in
Bore Dia.
1/2 in
Body Dia.
7/16 in
Size- Decimal
1/2" (0.5000)
Pilot Dia.
3/16"
Sizes Included
0.5000"
For Pilot Dia.
1/4 in to 7/16 in
Shank Length
3 1/16 in

Details

Item
Counterbore For Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Style
Dartmouth Knob
Meets/Exceeds
ANSI
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Primary Material Application
All Materials
Standards
ANSI
Material
High Speed Steel
Shank Type - Machining
Straight

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.