Zoro Homepage

Port Tool, 4.313" L, 0.500" dia., Bright

  • Mfr # C46432

  • Zoro # G4831519


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/16 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46432
Zoro #
G4831519
UPC #
697334464327
Country of Origin
United States

Dimensions

Overall Length
4 5/16 in
Shank Dia.
1/2 in
Bore Dia.
17/32 in
Sizes Included
0.5312"
Pilot Dia.
3/16
For Pilot Dia.
1/4 in to 15/32 in
Size- Decimal
17/32" (0.5312)
Body Dia.
1/2 in
Shank Length
3 1/16 in

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.